This item is Discontinued.

Flexloc Flexible Top Lock Nut, 3/8"-24, Steel, Grade 2, Cadmium Plated, 13/64 in Ht, 100 PK 21FC-624

Flexible Top Lock Nut, 3/8"-24, Steel, Grade 2, Cadmium Plated, 13/64 in Ht, 100 PK (Discontinued)

  • Mfr # 21FC-624
  • Zoro # G2479447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21FC-624
Zoro #
G2479447
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-24
Hex Height
13/64 in
Hex Width
9/16 in
Dia./Thread Size
3/8"-24
Width Across Flats
9/16 in

Details

Item
Lock Nut
Hex Type
Standard Light Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Cadmium Plated
Standards
MIL-S-8879; NASM25027
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Maximum Temperature
1,200 Degrees F
Thread Fit
3B
Removable
Yes
Resistance Properties
Impact Resistant, Shock and Vibration Resistant, Temperature Resistant
Pack Size
Small Pack
Minimum Temperature
-70 Degrees F
Fastener Thread Type
UNF (Fine)
Material Grade
Grade 2
Nut Style
Top Lock
Dimensional Standards
MIL-S-8879, NASM25027
Fastener Thread Direction
Right Hand
Basic Material
Steel
Type
Top Lock
Fastener Finish
Cadmium

Description

Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 3/8 In.-24, Hex Width 9/16 in, Hex Height 13/64 in, Lock Type Flex Top, Dimensional Standards MIL-S-8879, NASM25027, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact-Resistant, High Temperature-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.