Flexible Top Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/32 in Ht, 50 PK

  • Mfr # 50FK-518

  • Zoro # G2479368


product price:  $152.99
/pk 50, $3.06/ea
Free Shipping & Returns

Key Features

Hex Type
Thin Heavy Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50FK-518
Zoro #
G2479368
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Hex Height
3/32 in
Hex Width
9/16 in
Width Across Flats
9/16 in
Dia./Thread Size
5/16"-18

Details

Item
Lock Nut
Hex Type
Thin Heavy Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
MIL-S-7742; NASM25027; USAS B46.1
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Removable
Yes
Thread Fit
2B
Pack Size
Small Pack
Minimum Temperature
-70 Degrees F
Resistance Properties
Corrosion Resistant, Impact Resistant, Shock and Vibration Resistant
Maximum Temperature
1,200 Degrees F
Dimensional Standards
MIL-S-7742, NASM25027, USAS B46.1
Type
Top Lock Jam
Fastener Finish
Plain
Basic Material
Stainless Steel
Fastener Thread Type
UNC (Coarse)
Nut Style
Top Lock Jam Nut
Material Grade
18-8
Fastener Thread Direction
Right Hand

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 5/16 In.-18, Hex Width 9/16 in, Hex Height 3/32 in, Lock Type Flex Top, Dimensional Standards MIL-S-7742, NASM25027, USAS B46.1, System of Measurement Inch, Hex Type Heavy Jam, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Impact-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.