Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Cadmium Plated, 7/64 in Ht, 50 PK

  • Mfr # 31FK-1011

  • Zoro # G2479027


product price:  $151.99
/pk 50, $3.04/ea
Free Shipping & Returns

Key Features

Hex Type
Thin Heavy Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Cadmium Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31FK-1011
Zoro #
G2479027
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Hex Height
7/64 in
Hex Width
1 in
Width Across Flats
1 in
Dia./Thread Size
5/8"-11

Details

Item
Lock Nut
Hex Type
Thin Heavy Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Cadmium Plated
Standards
MIL-S-7742; NASM25027; USAS B46.1
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Small Pack
Maximum Temperature
1,200 Degrees F
Removable
Yes
Thread Fit
2B
Minimum Temperature
-70 Degrees F
Resistance Properties
Impact Resistant, Shock and Vibration Resistant
Fastener Finish
Cadmium
Fastener Thread Direction
Right Hand
Type
Top Lock Jam
Nut Style
Top Lock Jam Nut
Fastener Thread Type
UNC (Coarse)
Basic Material
Steel
Material Grade
Grade 2
Dimensional Standards
MIL-S-7742, NASM25027, USAS B46.1

Description

Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 5/8 In.-11, Hex Width 1 in, Hex Height 7/64 in, Lock Type Flex Top, Dimensional Standards MIL-S-7742, NASM25027, USAS B46.1, System of Measurement Inch, Hex Type Heavy Jam, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact-Resistant, Thread Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.