Flexible Top Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 1/32 in Ht, 100 PK

  • Mfr # 50FK-632

  • Zoro # G2478765


product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns

Key Features

Hex Type
Thin Light Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50FK-632
Zoro #
G2478765
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Hex Height
1/32 in
Hex Width
5/16 in
Width Across Flats
5/16 in
Dia./Thread Size
#6-32

Details

Item
Lock Nut
Hex Type
Thin Light Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
MIL-S-8879; NASM25027; USAS B46.1
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant, Impact Resistant, Shock and Vibration Resistant
Minimum Temperature
-70 Degrees F
Removable
Yes
Thread Fit
3B
Maximum Temperature
1,200 Degrees F
Material Grade
18-8
Dimensional Standards
MIL-S-8879, NASM25027, USAS B46.1
Basic Material
Stainless Steel
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Type
Top Lock Jam
Fastener Finish
Plain
Nut Style
Top Lock Jam Nut

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #6-32, Hex Width 5/16 in, Hex Height 1/32 in, Lock Type Flex Top, Dimensional Standards MIL-S-8879, NASM25027, USAS B46.1, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Impact-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.