Flexible Top Lock Nut, 7/16"-14, Steel, Grade 2, Cadmium Plated, 13/64 in Ht, 25 PK
Mfr # 21FAF-714
Zoro # G2479270
product price:Â $122.99
/pk 25, $4.92/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Light Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Cadmium Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21FAF-714
Zoro #
G2479270
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
7/16"-14
Hex Height
13/64 in
Hex Width
5/8 in
Dia./Thread Size
7/16"-14
Width Across Flats
5/8 in
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 7/16 In.-14, Hex Width 5/8 in, Hex Height 13/64 in, Lock Type Flex Top, Dimensional Standards MIL-S-8879, NASM25027, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact-Resistant, High Temperature-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.