Flexible Top Lock Nut, 7/8"-9, Steel, Grade 2, Black Oxide, 5/32 in Ht, 20 PK

  • Mfr # 30FK-1409

  • Zoro # G2479386


product price: $153.99
/pk 20, $7.70/ea
Free Shipping & Returns

Key Features

Hex Type
Thin Heavy Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30FK-1409
Zoro #
G2479386
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Hex Height
5/32 in
Hex Width
1 5/16 in
Width Across Flats
1 5/16 in
Dia./Thread Size
7/8"-9

Details

Item
Lock Nut
Hex Type
Thin Heavy Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Standards
MIL-S-7742; NASM25027; USAS B46.1
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Thread Fit
2B
Minimum Temperature
-70 Degrees F
Removable
Yes
Maximum Temperature
1,200 Degrees F
Pack Size
Small Pack
Resistance Properties
Impact Resistant, Shock and Vibration Resistant
Dimensional Standards
MIL-S-7742, NASM25027, USAS B46.1
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Type
Top Lock Jam
Nut Style
Top Lock Jam Nut
Material Grade
Grade 2
Fastener Thread Type
UNC (Coarse)
Basic Material
Steel

Description

Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 7/8 In.-9, Hex Width 1 5/16 in, Hex Height 5/32 in, Lock Type Flex Top, Dimensional Standards MIL-S-7742, NASM25027, USAS B46.1, System of Measurement Inch, Hex Type Heavy Jam, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact-Resistant, Thread Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.