Zoro Homepage
This item is Discontinued.
Flexo Braided Cable Sleeving, 25', Polyethylene Terephthalate, Black PET0.38-25-BK

Braided Cable Sleeving, 25', Polyethylene Terephthalate, Black (Discontinued)

  • Mfr # PET0.38-25-BK
  • Zoro # G704201618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PET0.38-25-BK
Zoro #
G704201618
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.025
Length
25'

Details

Item
Braided Cable Sleeving
Material of Construction
Polyethylene Terephthalate
Color
Black
Temp. Range
-94 Degrees F to 257 Degrees F

Description

Techflex Flexo PET Braided Cable Sleeving is the ideal solution for the coverings of all your wires and cables. Made from halogen-free and flame-retardant 10-mil polyethylene terephthalate (PET), this braided wire loom tubing is a high quality and easy to install necessity for your wires. Simply insert your wires and finish off the ends with heat shrink or cable ties. The material has a wide operating temperature range, is resistant to chemical degradation, UV radiation, and abrasion. Furthermore, these cable sleeves offer a high expansion ratio, up to 150% of the initial diameter, and excellent mechanical abrasion resistance. If required, the sleeving cuts easily and cleanly with a hot knife and once installed, will beautify and protect any wire, hose or cable application. The wide range of available colors and sizes allows easy and systematic color coding in complex wiring and cabling schemes. RoHS, UL, & CSA certified, these braided wire looms are popularly used in automotive, manufacturing, homes, amongst many others. Take control of your cable management needs like never before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.