Shop FLEXON
See all product information
Create Account
1/2 in. D X 50 ft. L Medium Duty Professional Grade Soaker Hose
- Mfr # WS50CN
- Zoro # G007370899
product price:
$
19.29
/ea
Key Features
Hose Length
50 ft
Hose Inside Dia.
1/2 in
Features
Professional Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS50CN
- Zoro #
- G007370899
- UPC #
- 44882301152
- Country of Origin
- United States
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 1/2 in
Details
- Item
- Medium Duty Soaker Water Hose
- Features
- Professional Grade
Description
Flexon's soaker hose provides even soaking action to plants and roots above and below ground, porous rubber tube allows water to weep through the hose.
- • Non-clogging porous design
- • Efficient and environmentally friendly
- • Builds stronger, healthier roots
- • Conserves up to 70% water
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.