Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 in. D X 10 ft. L Medium Duty Leader Hose

  • Mfr # REM10ACE

  • Zoro # G416119379


product price: $19.99
/ea

Key Features

Hose Length
10 ft
Hose Inside Dia.
5/8 in
Kink Resistant
Yes
For Use With
Garden Hose
Height
10.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REM10ACE
Zoro #
G416119379
UPC #
44882105606
Country of Origin
United States

Dimensions

Hose Length
10 ft
Hose Inside Dia.
5/8 in
Height
10.15 in
Length
2.25 in
Width
10.3 in

Details

Item
Medium Duty Leader Hose
Kink Resistant
Yes
For Use With
Garden Hose

Description

Fitting Coupling Material: Brass, Medium-Duty, Hot Water Use: No, Kink Resistant: Yes, Length: 10, Material: Rubber, Product Type: Leader Hose, Reel Included: No, Safe for Drinking Water: Yes, Sub Brand: , Brand Name: Flexon, UV Resistant: No, Burst Press

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.