Zoro Homepage

5/8 in. D X 15 ft. L Light Duty Leader Hose

  • Mfr # REM15ACE

  • Zoro # G316119400


product price: $18.15
/ea

Key Features

Hose Inside Dia.
5/8 in
Kink Resistant
Yes
For Use With
Garden Hose
Width
15.1 in
Height
14.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REM15ACE
Zoro #
G316119400
UPC #
44882300360
Country of Origin
United States

Dimensions

Hose Length
15 ft
Hose Inside Dia.
5/8 in
Width
15.1 in
Height
14.8 in
Length
1.45 in

Details

Item
Light Duty Leader Hose
Kink Resistant
Yes
For Use With
Garden Hose

Description

Fitting Coupling Material: Brass, Utility, Hot Water Use: No, Kink Resistant: Yes, Length: 15, Material: PVC, Product Type: Leader Hose, Reel Included: No, Safe for Drinking Water: No, Sub Brand: , Brand Name: Flexon, UV Resistant: No, Burst Pressure: 300

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.