Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 in. D X 6 ft. L Light Duty Leader Hose

  • Mfr # REM6ACE

  • Zoro # G116119396


product price: $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Hose Inside Dia.
5/8 in
Kink Resistant
Yes
For Use With
Garden Hose
Length
1.2 in
Height
11.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REM6ACE
Zoro #
G116119396
UPC #
44882300322
Country of Origin
United States

Dimensions

Hose Length
6 ft
Hose Inside Dia.
5/8 in
Length
1.2 in
Height
11.05 in
Width
9.75 in

Details

Item
Light Duty Leader Hose
Kink Resistant
Yes
For Use With
Garden Hose

Description

Fitting Coupling Material: Brass, Leader, Hot Water Use: No, Kink Resistant: Yes, Length: 6, Material: PVC, Product Type: Leader Hose, Reel Included: No, Safe for Drinking Water: No, Sub Brand: , Brand Name: Flexon, UV Resistant: No, Burst Pressure: 300,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.