All-Weather Garden Hose, Medium-Duty, 5/8-In. x 125-Ft.

  • Mfr # GTAW58125

  • Zoro # G216242314


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5/8 in
Kink Resistant
Yes
Features
All-Weather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTAW58125
Zoro #
G216242314
UPC #
52088111598
Country of Origin
United States

Dimensions

Hose Length
125 ft
Hose Inside Dia.
5/8 in

Details

Item
Medium Duty Garden Hose
Kink Resistant
Yes
Features
All-Weather

Description

Green Thumb, All Season All Weather, 5/8in x 125ft Garden Hose. A Medium-Duty Garden Hose perfect for everyday watering tasks, with a 5/8in inside diameter and strong 300+PSI burst strength. Solid, Crush Resistant Full Flow Couplings Ensure Leak Proof Connectivity, Guard-N-Grip Connector to Resist Kinking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.