Zoro Homepage

FlexOn No Wax Plastic Toilet Flange and Spacer System

  • Mfr # PB-204

  • Zoro # G205309578


product price: $21.89
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
PB-204
Zoro #
G205309578
UPC #
710631925862
Country of Origin
Mexico

Description

The FlexOn Flange is the best new solution to install or replace a toilet flange. The inward seal eliminates the need for a wax ring and provides a hermetic seal to the toilet horn. Additional seals on the sleeve seal to the interior of te pipe. The spacers included are convenient for lifting the flange to the finished floor level when needed.


  • • No wax ring or other seal needed
  • • Spacers correct flange elevation from 3/8 inch to 1-1/8 inch
  • • Corrects offsets up to 1 inch
  • • Flexible sleeve seals to the inside of the pipe
  • • For any 4 inch flange installation or replacement
  • • Resettable, will even seal on rocky toilets