Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Curing Heated Mat, 15', 240VAC

  • Mfr # HVB-B-12-412-176-036-00-0-58

  • Zoro # G713343354


product price: $1,834.99
/ea
Free Shipping & Returns

Key Features

Current (A)
4.71 A
Surface Material
Vinyl
Mat Product Type
Heated Curing Blanket
Voltage
240 V AC
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-B-12-412-176-036-00-0-58
Zoro #
G713343354
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/4 in
Length
15 ft
Width
3 ft

Details

Item
Concrete Curing Heated Blanket
Current (A)
4.71 A
Surface Material
Vinyl
Mat Product Type
Heated Curing Blanket
Voltage
240 V AC
Wattage Output
1130.03 W

Description

Concrete Curing Heated Blanket, Current (A) 4.71 A, Length 15 ft, Mat Product Type Heated Curing Blanket, Surface Material Vinyl, Thickness 3/4 in, Voltage 240 V AC, Wattage Output 1130.03 W, Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.