Zoro Homepage

Drum Heater Blanket, 115V AC

  • Mfr # HVB-A-03-350-040-075-06-2-75

  • Zoro # G613343355


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Watts
129.66 W
Watt Density
22.1 W/sq ft
Thermostat Temperature -Maximum
158 Degrees F
For Container Material Type
Metal, Plastic
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-A-03-350-040-075-06-2-75
Zoro #
G613343355
UPC #
-
Country of Origin
United States

Details

Item
Drum Heater Blanket
Watts
129.66 W
Watt Density
22.1 W/sq ft
Thermostat Temperature -Maximum
158 Degrees F
For Container Material Type
Metal, Plastic
IP Rating
IP66
Current Rating
1.13 A
For Container Capacity
30 gal
Environment
Indoor, Outdoor
Operating Voltage
115V AC
For Container Type
Drums

Description

Drum Heater Blanket, Current Rating 1.13 A, Environment Indoor, Outdoor, For Container Capacity 30 gal, For Container Material Type Metal, Plastic, For Container Type Drums, Thermostat Temperature -Maximum 158 Degrees F, Operating Voltage 115V AC, Watt Density 22.1 W/sq ft, Watts 129.66 W, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.