Drum Heater Blanket, 115V AC
Mfr # HVB-A-04-250-078-036-08-3-38
Zoro # G413343371
product price: $834.99
/ea
Free Shipping & Returns
Key Features
Watts
356.56 W
Watt Density
22.1 W/sq ft
Thermostat Temperature -Maximum
100 Degrees F
Heater Exterior Material
Vinyl
Insulation Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVB-A-04-250-078-036-08-3-38
Zoro #
G413343371
UPC #
-
Country of Origin
United States
Details
Item
Drum Heater Blanket
Watts
356.56 W
Watt Density
22.1 W/sq ft
Thermostat Temperature -Maximum
100 Degrees F
Heater Exterior Material
Vinyl
Insulation Material
Vinyl
Operating Voltage
115V AC
Features
Continuous, Even Heat, Flexible Allows for Complete Wrap, HeatGrid(TM) Heating Technology, Keeps Cold Air Out, Warm Air In, Water Resistant
Application
Heating Spray Foam Insulation
For Container Material Type
Metal, Plastic
Current Rating
3.10 A
Closure Method
Strap and Buckle
For Container Capacity
55 gal
Environment
Indoor, Outdoor
Standards
CE, CSA, OSHA
IP Rating
IP66
Description
Drum Heater Blanket, Current Rating 3.10 A, Environment Indoor, Outdoor, For Container Capacity 55 gal, For Container Material Type Metal, Plastic, Thermostat Temperature -Maximum 100 Degrees F, Operating Voltage 115V AC, Watt Density 22.1 W/sq ft, Watts 356.56 W, Closure Method Strap and Buckle, Features Continuous, Even Heat, Flexible Allows for Complete Wrap, HeatGrid(TM) Heating Technology, Keeps Cold Air Out, Warm Air In, Water Resistant, Heater Exterior Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.