DrumHeaterBlanket, 36.5inH, 78inL, 115VAC
Mfr # HVB-A-07-500-078-036-08-3-70
Zoro # G313343327
product price: $764.99
/ea
Free Shipping & Returns
Key Features
Watts
356.56 W
Watt Density
22.1 W/sq ft
For Container Type
Drums
Features
Continuous, Even Heat, Flexible Allows for Complete Wrap, HeatGrid(TM) Heating Technology, Keeps Cold Air Out, Warm Air In, Water Resistant
Closure Method
Strap and Buckle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVB-A-07-500-078-036-08-3-70
Zoro #
G313343327
UPC #
-
Country of Origin
United States
Dimensions
Heater Length
78 in
Heater Height
36 1/2 in
Details
Item
Drum Heater Blanket
Watts
356.56 W
Watt Density
22.1 W/sq ft
For Container Type
Drums
Features
Continuous, Even Heat, Flexible Allows for Complete Wrap, HeatGrid(TM) Heating Technology, Keeps Cold Air Out, Warm Air In, Water Resistant
Closure Method
Strap and Buckle
Heater Exterior Material
Vinyl
Operating Voltage
115V AC
For Container Capacity
55 gal
Environment
Indoor, Outdoor
IP Rating
IP66
Thermostat Temperature -Maximum
158 Degrees F
For Container Material Type
Metal, Plastic
Standards
CE, CSA, OSHA
Insulation Material
Vinyl
Current Rating
3.10 A
Thermostat Temperature -Minimum
158 Degrees F
Operating Temperature - Maximum
180 Degrees F
Description
Drum Heater Blanket, Current Rating 3.10 A, Environment Indoor, Outdoor, For Container Capacity 55 gal, For Container Material Type Metal, Plastic, For Container Type Drums, Thermostat Temperature -Maximum 158 Degrees F, Thermostat Temperature -Minimum 158 Degrees F, Operating Voltage 115V AC, Watt Density 22.1 W/sq ft, Watts 356.56 W, Closure Method Strap and Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.