Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Thaw Heated Blanket, 15', 120VAC

  • Mfr # HVB-A-12-412-176-036-00-G-58

  • Zoro # G913343369


product price: $1,877.99
/ea
Free Shipping & Returns

Key Features

Mat Product Type
Ground Thawing Blanket
Standards
CE, CSA, OSHA
Resistance Properties
Water-Resistant
Current (A)
7.94 A
Width
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-A-12-412-176-036-00-G-58
Zoro #
G913343369
UPC #
-
Country of Origin
United States

Dimensions

Width
3 ft
Heated Area Width
3 ft
Length
15 ft
Thickness
3/4 in
Manufacturers Warranty Length
2 yr
Heated Area Length
15 ft

Details

Mat Product Type
Ground Thawing Blanket
Standards
CE, CSA, OSHA
Resistance Properties
Water-Resistant
Current (A)
7.94 A
Flame Retardant
Yes
Voltage
120 V AC
Item
Ground Thaw Heated Blanket
Surface Material
Vinyl
For Surface Type
Ground, Outdoors
Features
Outfitted with a GFCI for Extra Security for Both the Product and User, The Heating Element is Built with an Integrated Temperature Thermostat as a Redundant Safety Feature, The High Efficiency Carbon Heating Grid Evenly Distributes Heat Over the Entire Blanket Area
Wattage Output
952.94 W

Description

Ground Thaw Heated Blanket, Current (A) 7.94 A, Features Outfitted with a GFCI for Extra Security for Both the Product and User, The Heating Element is Built with an Integrated Temperature Thermostat as a Redundant Safety Feature, The High Efficiency Carbon Heating Grid Evenly Distributes Heat Over the Entire Blanket Area, Flame Retardant Yes, For Surface Type Ground, Outdoors, Heated Area Length 15 ft, Heated Area Width 3 ft, Length 15 ft, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.