Zoro Homepage

Ground Thaw Heated Blanket, 6.5', 120VAC

  • Mfr # HVB-A-07-500-078-036-00-G-70

  • Zoro # G913343345


product price: $814.99
/ea
Free Shipping & Returns

Key Features

Current (A)
3.24 A
Voltage
120 V AC
Wattage Output
388.24 W
Resistance Properties
Water-Resistant
Features
Outfitted with a GFCI for Extra Security for Both the Product and User, The Heating Element is Built with an Integrated Temperature Thermostat as a Redundant Safety Feature, The High Efficiency Carbon Heating Grid Evenly Distributes Heat Over the Entire Blanket Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-A-07-500-078-036-00-G-70
Zoro #
G913343345
UPC #
-
Country of Origin
United States

Dimensions

Heated Area Length
6 1/2 ft
Length
6 1/2 ft
Heated Area Width
3 ft
Width
3 ft
Thickness
3/4 in
Manufacturers Warranty Length
2 yr

Details

Current (A)
3.24 A
Voltage
120 V AC
Wattage Output
388.24 W
Resistance Properties
Water-Resistant
Features
Outfitted with a GFCI for Extra Security for Both the Product and User, The Heating Element is Built with an Integrated Temperature Thermostat as a Redundant Safety Feature, The High Efficiency Carbon Heating Grid Evenly Distributes Heat Over the Entire Blanket Area
Mat Product Type
Ground Thawing Blanket
Item
Ground Thaw Heated Blanket
Flame Retardant
Yes
Standards
CE, CSA, OSHA
For Surface Type
Ground, Outdoors
Surface Material
Vinyl

Description

Ground Thaw Heated Blanket, Current (A) 3.24 A, Features Outfitted with a GFCI for Extra Security for Both the Product and User, The Heating Element is Built with an Integrated Temperature Thermostat as a Redundant Safety Feature, The High Efficiency Carbon Heating Grid Evenly Distributes Heat Over the Entire Blanket Area, Flame Retardant Yes, For Surface Type Ground, Outdoors, Heated Area Length 6 1/2 ft, Heated Area Width 3 ft, Length 6 1/2 ft, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.