Zoro Homepage

Ground Thaw Heated Blanket, 6.5', 240VAC

  • Mfr # HVB-B-07-500-078-036-00-G-70

  • Zoro # G513343349


original price: $819.99
5% off
new price: $778.99
/ea
Free Shipping & Returns

Key Features

Surface Material
Vinyl
Wattage Output
439.46 W
Width
3 ft
Length
6 1/2 ft
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-B-07-500-078-036-00-G-70
Zoro #
G513343349
UPC #
-
Country of Origin
United States

Dimensions

Width
3 ft
Length
6 1/2 ft
Thickness
3/4 in

Details

Surface Material
Vinyl
Wattage Output
439.46 W
Mat Product Type
Ground Thawing Blanket
Item
Ground Thaw Heated Blanket
Voltage
240 V AC
Current (A)
1.83 A

Description

Ground Thaw Heated Blanket, Current (A) 1.83 A, Length 6 1/2 ft, Mat Product Type Ground Thawing Blanket, Surface Material Vinyl, Thickness 3/4 in, Voltage 240 V AC, Wattage Output 439.46 W, Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.