Heated Hose Assembly, 135 W
Mfr # GRA-7053-0302-PTFE-60A
Zoro # G415826889
product price: $475.99
/ea
Free Shipping & Returns
Key Features
Hose Cover Material
Black Braided Mesh
Hose Configuration
Bulk Hose
Hose Tube Material
PTFE Hose
Hose Length
5 ft
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRA-7053-0302-PTFE-60A
Zoro #
G415826889
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
5 ft
Hose Fitting A Size
3/8 in
Hose Inner Diameter
61/250 in
Hose Outer Diameter
3/8 in
Hose Fitting B Size
3/8 in
Details
Hose Cover Material
Black Braided Mesh
Item
Heated Hose Assembly
Hose Configuration
Bulk Hose
Hose Tube Material
PTFE Hose
Hose Color
Black
Hose Reinforcement Material
Stainless Steel Braiding
Thermocouple Type
J
Operating Voltage
120
Hose Fitting A Type
FJIC
Interior Texture
Smooth
Maximum Working Pressure at 70F
4,500 psi
Maximum Heating Temperature
450 Degrees F
Hose Fitting B Material
Stainless Steel
Minimum Heating Temperature
-20 Degrees F
Maximum Wattage
135 W
Hose Fitting B Type
FJIC
Hose Fitting A Material
Stainless Steel
Description
Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.