Heated Hose Assembly, 1350 W
Mfr # GRA-7053-0102-PTFE-600A
Zoro # G115827100
product price: $1,334.99
/ea
Free Shipping & Returns
Key Features
Hose Length
50 ft
Hose Configuration
Bulk Hose
Hose Cover Material
Black Braided Mesh
Hose Tube Material
PTFE Hose
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRA-7053-0102-PTFE-600A
Zoro #
G115827100
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Fitting A Size
3/16 in
Hose Outer Diameter
3/16 in
Hose Inner Diameter
3/25 in
Hose Fitting B Size
3/16 in
Details
Hose Configuration
Bulk Hose
Item
Heated Hose Assembly
Hose Cover Material
Black Braided Mesh
Hose Tube Material
PTFE Hose
Hose Color
Black
Hose Reinforcement Material
Stainless Steel Braiding
Hose Fitting A Type
FJIC
Thermocouple Type
J
Maximum Working Pressure at 70F
4,500 psi
Maximum Wattage
1,350 W
Maximum Heating Temperature
450 Degrees F
Operating Voltage
120
Hose Fitting A Material
Stainless Steel
Interior Texture
Smooth
Minimum Heating Temperature
-20 Degrees F
Hose Fitting B Type
FJIC
Hose Fitting B Material
Stainless Steel
Description
Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.