Heated Hose Assembly, 1500 W
Mfr # GRA-7053-0203-POPO-300B
Zoro # G815826847
product price: $4,022.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Hose Color
Black
Hose Cover Material
Black Braided Mesh
Hose Configuration
Bulk Hose
Hose Length
25 ft
Hose Tube Material
Polpropylene / Polyester Chemical Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRA-7053-0203-POPO-300B
Zoro #
G815826847
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
25 ft
Hose Inner Diameter
3 in
Hose Fitting B Size
3 in
Hose Fitting A Size
3 in
Hose Outer Diameter
3 1/2 in
Details
Hose Color
Black
Hose Cover Material
Black Braided Mesh
Hose Configuration
Bulk Hose
Item
Heated Hose Assembly
Hose Tube Material
Polpropylene / Polyester Chemical Hose
Operating Voltage
240
Hose Fitting A Material
Stainless Steel
Maximum Wattage
1,500 W
Hose Reinforcement Material
Polyethylene
Maximum Working Pressure at 70F
150 psi
Minimum Heating Temperature
-20 Degrees F
Maximum Heating Temperature
212 Degrees F
Hose Fitting A Type
MNPT
Thermocouple Type
J
Hose Fitting B Type
MNPT
Interior Texture
Smooth
Hose Fitting B Material
Carbon Steel
Description
Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.