Heated Hose Assembly, 1500 W
Mfr # GRA-7053-0602-CONU-300B
Zoro # G615826962
product price: $1,091.99
/ea
Free Shipping & Returns
Key Features
Hose Length
25 ft
Hose Cover Material
FDA Blue PVC
Hose Configuration
Bulk Hose
Hose Tube Material
Conti- Nutriflex Clear Hose
Hose Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRA-7053-0602-CONU-300B
Zoro #
G615826962
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
25 ft
Hose Inner Diameter
1 in
Hose Outer Diameter
1 1/2 in
Details
Hose Cover Material
FDA Blue PVC
Item
Heated Hose Assembly
Hose Configuration
Bulk Hose
Hose Tube Material
Conti- Nutriflex Clear Hose
Hose Color
Blue
Interior Texture
Smooth
Hose Fitting B Type
No fitting
Hose Reinforcement Material
Polyethylene
Operating Voltage
240
Maximum Working Pressure at 70F
70 psi
Hose Fitting A Material
Stainless Steel
Thermocouple Type
J
Maximum Heating Temperature
158 Degrees F
Maximum Wattage
1,500 W
Hose Fitting A Type
No fitting
Minimum Heating Temperature
-20 Degrees F
Description
Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.