Zoro Homepage

Heated Hose Assembly, 175 W

  • Mfr # GRA-7053-0402-PTFE-60A

  • Zoro # G215826874


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Hose Tube Material
PTFE Hose
Hose Length
5 ft
Hose Cover Material
Black Braided Mesh
Hose Color
Black
Hose Configuration
Bulk Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRA-7053-0402-PTFE-60A
Zoro #
G215826874
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
5 ft
Hose Inner Diameter
171/500 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in
Hose Outer Diameter
1/2 in

Details

Hose Tube Material
PTFE Hose
Hose Cover Material
Black Braided Mesh
Hose Color
Black
Item
Heated Hose Assembly
Hose Configuration
Bulk Hose
Hose Fitting A Material
Stainless Steel
Operating Voltage
120
Hose Fitting A Type
FJIC
Maximum Working Pressure at 70F
4,250 psi
Maximum Wattage
175 W
Hose Reinforcement Material
Stainless Steel Braiding
Hose Fitting B Type
FJIC
Minimum Heating Temperature
-20 Degrees F
Maximum Heating Temperature
450 Degrees F
Hose Fitting B Material
Stainless Steel
Thermocouple Type
J
Interior Texture
Smooth

Description

Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.