Heated Hose Assembly, 1750 W
Mfr # GRA-7053-0402-PTFE-600A
Zoro # G215827079
product price: $1,996.99
/ea
Free Shipping & Returns
Key Features
Hose Length
50 ft
Hose Color
Black
Hose Tube Material
PTFE Hose
Hose Cover Material
Black Braided Mesh
Hose Configuration
Bulk Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRA-7053-0402-PTFE-600A
Zoro #
G215827079
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Outer Diameter
1/2 in
Hose Fitting B Size
1/2 in
Hose Inner Diameter
171/500 in
Hose Fitting A Size
1/2 in
Details
Hose Color
Black
Hose Tube Material
PTFE Hose
Hose Cover Material
Black Braided Mesh
Item
Heated Hose Assembly
Hose Configuration
Bulk Hose
Operating Voltage
120
Interior Texture
Smooth
Maximum Heating Temperature
450 Degrees F
Hose Fitting A Material
Stainless Steel
Minimum Heating Temperature
-20 Degrees F
Maximum Working Pressure at 70F
4,250 psi
Hose Reinforcement Material
Stainless Steel Braiding
Maximum Wattage
1,750 W
Hose Fitting A Type
FJIC
Thermocouple Type
J
Hose Fitting B Material
Stainless Steel
Hose Fitting B Type
FJIC
Description
Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.