Heated Hose Assembly, 1750 W
Mfr # GRA-7053-0402-PTFE-600B
Zoro # G715827043
product price: $1,996.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Black
Hose Configuration
Bulk Hose
Hose Cover Material
Black Braided Mesh
Hose Length
50 ft
Hose Tube Material
PTFE Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRA-7053-0402-PTFE-600B
Zoro #
G715827043
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in
Hose Inner Diameter
171/500 in
Hose Outer Diameter
1/2 in
Details
Hose Color
Black
Hose Configuration
Bulk Hose
Hose Cover Material
Black Braided Mesh
Item
Heated Hose Assembly
Hose Tube Material
PTFE Hose
Minimum Heating Temperature
-20 Degrees F
Hose Reinforcement Material
Stainless Steel Braiding
Operating Voltage
240
Interior Texture
Smooth
Hose Fitting B Type
FJIC
Hose Fitting A Material
Stainless Steel
Hose Fitting A Type
FJIC
Hose Fitting B Material
Stainless Steel
Thermocouple Type
J
Maximum Working Pressure at 70F
4,250 psi
Maximum Heating Temperature
450 Degrees F
Maximum Wattage
1,750 W
Description
Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.