Heated Hose Assembly, 250 W
Mfr # GRA-7053-0202-POPO-60A
Zoro # G815826991
product price: $1,268.99
/ea
Free Shipping & Returns
Key Features
Hose Cover Material
Black Braided Mesh
Hose Tube Material
Polpropylene / Polyester Chemical Hose
Hose Length
5 ft
Hose Configuration
Bulk Hose
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRA-7053-0202-POPO-60A
Zoro #
G815826991
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
5 ft
Hose Outer Diameter
2 1/2 in
Hose Fitting B Size
2 in
Hose Inner Diameter
2 in
Hose Fitting A Size
2 in
Details
Hose Cover Material
Black Braided Mesh
Hose Tube Material
Polpropylene / Polyester Chemical Hose
Hose Configuration
Bulk Hose
Item
Heated Hose Assembly
Hose Color
Black
Maximum Working Pressure at 70F
150 psi
Hose Reinforcement Material
Polyethylene
Minimum Heating Temperature
-20 Degrees F
Thermocouple Type
J
Operating Voltage
120
Hose Fitting B Type
MNPT
Hose Fitting A Type
MNPT
Maximum Heating Temperature
212 Degrees F
Hose Fitting B Material
Carbon Steel
Hose Fitting A Material
Stainless Steel
Maximum Wattage
250 W
Interior Texture
Smooth
Description
Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.