Zoro Homepage

Heated Hose Assembly, 270 W

  • Mfr # GRA-7053-0202-PTFE-120B

  • Zoro # G415826940


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Hose Color
Black
Hose Tube Material
PTFE Hose
Hose Length
10 ft
Hose Cover Material
Black Braided Mesh
Hose Configuration
Bulk Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRA-7053-0202-PTFE-120B
Zoro #
G415826940
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
10 ft
Hose Outer Diameter
1/4 in
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/4 in
Hose Inner Diameter
139/1000 in

Details

Hose Color
Black
Hose Tube Material
PTFE Hose
Hose Cover Material
Black Braided Mesh
Item
Heated Hose Assembly
Hose Configuration
Bulk Hose
Maximum Wattage
270 W
Hose Fitting A Material
Stainless Steel
Thermocouple Type
J
Interior Texture
Smooth
Maximum Working Pressure at 70F
4,500 psi
Operating Voltage
240
Hose Fitting B Material
Stainless Steel
Maximum Heating Temperature
450 Degrees F
Hose Reinforcement Material
Stainless Steel Braiding
Minimum Heating Temperature
-20 Degrees F
Hose Fitting A Type
FJIC
Hose Fitting B Type
FJIC

Description

Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.