Heated Hose Assembly, 270 W
Mfr # GRA-7053-0302-PTFE-120B
Zoro # G715827135
product price: $756.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Black
Hose Length
10 ft
Hose Configuration
Bulk Hose
Hose Cover Material
Black Braided Mesh
Hose Tube Material
PTFE Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRA-7053-0302-PTFE-120B
Zoro #
G715827135
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
10 ft
Hose Fitting A Size
3/8 in
Hose Outer Diameter
3/8 in
Hose Inner Diameter
61/250 in
Hose Fitting B Size
3/8 in
Details
Hose Color
Black
Item
Heated Hose Assembly
Hose Configuration
Bulk Hose
Hose Cover Material
Black Braided Mesh
Hose Tube Material
PTFE Hose
Hose Reinforcement Material
Stainless Steel Braiding
Hose Fitting A Type
FJIC
Hose Fitting B Material
Stainless Steel
Minimum Heating Temperature
-20 Degrees F
Maximum Heating Temperature
450 Degrees F
Interior Texture
Smooth
Maximum Working Pressure at 70F
4,500 psi
Hose Fitting B Type
FJIC
Hose Fitting A Material
Stainless Steel
Operating Voltage
240
Thermocouple Type
J
Maximum Wattage
270 W
Description
Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.