Heated Hose Assembly, 300 W
Mfr # GRA-7053-0203-POPO-60A
Zoro # G415827039
product price: $2,128.99
/ea
Free Shipping & Returns
Key Features
Hose Cover Material
Black Braided Mesh
Hose Configuration
Bulk Hose
Hose Length
5 ft
Hose Color
Black
Hose Tube Material
Polpropylene / Polyester Chemical Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRA-7053-0203-POPO-60A
Zoro #
G415827039
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
5 ft
Hose Outer Diameter
3 1/2 in
Hose Fitting A Size
3 in
Hose Inner Diameter
3 in
Hose Fitting B Size
3 in
Details
Hose Cover Material
Black Braided Mesh
Hose Configuration
Bulk Hose
Item
Heated Hose Assembly
Hose Color
Black
Hose Tube Material
Polpropylene / Polyester Chemical Hose
Maximum Working Pressure at 70F
150 psi
Hose Reinforcement Material
Polyethylene
Maximum Wattage
300 W
Hose Fitting B Material
Carbon Steel
Interior Texture
Smooth
Hose Fitting B Type
MNPT
Minimum Heating Temperature
-20 Degrees F
Hose Fitting A Type
MNPT
Operating Voltage
120
Hose Fitting A Material
Stainless Steel
Maximum Heating Temperature
212 Degrees F
Thermocouple Type
J
Description
Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.