Heated Hose Assembly, 3000 W
Mfr # GRA-7053-0602-CONU-600A
Zoro # G615827198
product price: $2,071.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Hose Tube Material
Conti- Nutriflex Clear Hose
Hose Length
50 ft
Hose Color
Blue
Hose Cover Material
FDA Blue PVC
Hose Configuration
Bulk Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRA-7053-0602-CONU-600A
Zoro #
G615827198
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Inner Diameter
1 in
Hose Outer Diameter
1 1/2 in
Details
Hose Tube Material
Conti- Nutriflex Clear Hose
Item
Heated Hose Assembly
Hose Color
Blue
Hose Cover Material
FDA Blue PVC
Hose Configuration
Bulk Hose
Hose Fitting B Type
No fitting
Hose Fitting A Material
Stainless Steel
Hose Reinforcement Material
Polyethylene
Maximum Working Pressure at 70F
70 psi
Hose Fitting A Type
No fitting
Minimum Heating Temperature
-20 Degrees F
Maximum Heating Temperature
158 Degrees F
Maximum Wattage
3,000 W
Thermocouple Type
J
Operating Voltage
120
Interior Texture
Smooth
Description
Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.