Zoro Homepage

Heated Hose Assembly, 3500 W

  • Mfr # GRA-7053-1002-CONU-600A

  • Zoro # G115827087


product price: $2,306.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Hose Tube Material
Conti- Nutriflex Clear Hose
Hose Color
Blue
Hose Configuration
Bulk Hose
Hose Cover Material
FDA Blue PVC
Hose Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRA-7053-1002-CONU-600A
Zoro #
G115827087
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Outer Diameter
2 1/2 in
Hose Inner Diameter
2 in

Details

Hose Tube Material
Conti- Nutriflex Clear Hose
Hose Color
Blue
Item
Heated Hose Assembly
Hose Configuration
Bulk Hose
Hose Cover Material
FDA Blue PVC
Interior Texture
Smooth
Hose Fitting B Type
No fitting
Operating Voltage
120
Hose Fitting A Type
No fitting
Thermocouple Type
J
Maximum Working Pressure at 70F
55 psi
Maximum Heating Temperature
158 Degrees F
Hose Fitting A Material
Stainless Steel
Maximum Wattage
3,500 W
Hose Reinforcement Material
Polyethylene
Minimum Heating Temperature
-20 Degrees F

Description

Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.