Heated Hose Assembly, 400 W
Mfr # GRA-7053-0102-POPO-120A
Zoro # G115826998
product price: $1,216.99
/ea
Free Shipping & Returns
Key Features
Hose Cover Material
Black Braided Mesh
Hose Configuration
Bulk Hose
Hose Tube Material
Polpropylene / Polyester Chemical Hose
Hose Length
10 ft
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRA-7053-0102-POPO-120A
Zoro #
G115826998
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
10 ft
Hose Inner Diameter
1 in
Hose Outer Diameter
1 1/2 in
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Details
Item
Heated Hose Assembly
Hose Cover Material
Black Braided Mesh
Hose Configuration
Bulk Hose
Hose Tube Material
Polpropylene / Polyester Chemical Hose
Hose Color
Black
Maximum Wattage
400 W
Minimum Heating Temperature
-20 Degrees F
Hose Fitting A Type
MNPT
Hose Fitting B Material
Carbon Steel
Operating Voltage
120
Hose Fitting B Type
MNPT
Maximum Heating Temperature
212 Degrees F
Maximum Working Pressure at 70F
150 psi
Hose Reinforcement Material
Polyethylene
Interior Texture
Smooth
Hose Fitting A Material
Stainless Steel
Thermocouple Type
J
Description
Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.