Heated Hose Assembly, 405 W
Mfr # GRA-7053-0102-PTFE-180B
Zoro # G115826868
product price: $753.99
/ea
Free Shipping & Returns
Key Features
Hose Length
15 ft
Hose Cover Material
Black Braided Mesh
Hose Color
Black
Hose Tube Material
PTFE Hose
Hose Configuration
Bulk Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRA-7053-0102-PTFE-180B
Zoro #
G115826868
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
15 ft
Hose Fitting B Size
3/16 in
Hose Fitting A Size
3/16 in
Hose Inner Diameter
3/25 in
Hose Outer Diameter
3/16 in
Details
Hose Cover Material
Black Braided Mesh
Item
Heated Hose Assembly
Hose Color
Black
Hose Tube Material
PTFE Hose
Hose Configuration
Bulk Hose
Hose Fitting A Type
FJIC
Interior Texture
Smooth
Hose Reinforcement Material
Stainless Steel Braiding
Hose Fitting B Material
Stainless Steel
Hose Fitting B Type
FJIC
Maximum Wattage
405 W
Thermocouple Type
J
Operating Voltage
240
Maximum Working Pressure at 70F
4,500 psi
Maximum Heating Temperature
450 Degrees F
Hose Fitting A Material
Stainless Steel
Minimum Heating Temperature
-20 Degrees F
Description
Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.