Zoro Homepage

Heated Hose Assembly, 405 W

  • Mfr # GRA-7053-0202-PTFE-180A

  • Zoro # G415826919


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Bulk Hose
Hose Tube Material
PTFE Hose
Hose Color
Black
Hose Cover Material
Black Braided Mesh
Hose Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRA-7053-0202-PTFE-180A
Zoro #
G415826919
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
15 ft
Hose Fitting A Size
1/4 in
Hose Outer Diameter
1/4 in
Hose Fitting B Size
1/4 in
Hose Inner Diameter
139/1000 in

Details

Hose Configuration
Bulk Hose
Hose Tube Material
PTFE Hose
Hose Color
Black
Hose Cover Material
Black Braided Mesh
Item
Heated Hose Assembly
Maximum Working Pressure at 70F
4,500 psi
Hose Fitting B Material
Stainless Steel
Operating Voltage
120
Maximum Heating Temperature
450 Degrees F
Hose Fitting B Type
FJIC
Maximum Wattage
405 W
Hose Reinforcement Material
Stainless Steel Braiding
Interior Texture
Smooth
Thermocouple Type
J
Hose Fitting A Type
FJIC
Minimum Heating Temperature
-20 Degrees F
Hose Fitting A Material
Stainless Steel

Description

Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.