Zoro Homepage

Heated Hose Assembly, 500 W

  • Mfr # GRA-7053-0103-POPO-120A

  • Zoro # G315827016


product price: $1,344.99
/ea
Free Shipping & Returns

Key Features

Hose Length
10 ft
Hose Configuration
Bulk Hose
Hose Color
Black
Hose Tube Material
Polpropylene / Polyester Chemical Hose
Hose Cover Material
Black Braided Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRA-7053-0103-POPO-120A
Zoro #
G315827016
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
10 ft
Hose Inner Diameter
1 1/2 in
Hose Outer Diameter
1 3/4 in
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in

Details

Item
Heated Hose Assembly
Hose Configuration
Bulk Hose
Hose Color
Black
Hose Tube Material
Polpropylene / Polyester Chemical Hose
Hose Cover Material
Black Braided Mesh
Minimum Heating Temperature
-20 Degrees F
Interior Texture
Smooth
Operating Voltage
120
Hose Reinforcement Material
Polyethylene
Maximum Working Pressure at 70F
150 psi
Hose Fitting A Type
MNPT
Thermocouple Type
J
Hose Fitting B Type
MNPT
Hose Fitting B Material
Carbon Steel
Maximum Wattage
500 W
Maximum Heating Temperature
212 Degrees F
Hose Fitting A Material
Stainless Steel

Description

Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.