Zoro Homepage

Heated Hose Assembly, 500 W

  • Mfr # GRA-7053-0202-POPO-120B

  • Zoro # G915827003


product price: $1,442.99
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Bulk Hose
Hose Color
Black
Hose Length
10 ft
Hose Cover Material
Black Braided Mesh
Hose Tube Material
Polpropylene / Polyester Chemical Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRA-7053-0202-POPO-120B
Zoro #
G915827003
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
10 ft
Hose Fitting B Size
2 in
Hose Outer Diameter
2 1/2 in
Hose Inner Diameter
2 in
Hose Fitting A Size
2 in

Details

Hose Configuration
Bulk Hose
Hose Color
Black
Hose Cover Material
Black Braided Mesh
Hose Tube Material
Polpropylene / Polyester Chemical Hose
Item
Heated Hose Assembly
Operating Voltage
240
Hose Fitting B Type
MNPT
Minimum Heating Temperature
-20 Degrees F
Maximum Heating Temperature
212 Degrees F
Hose Fitting B Material
Carbon Steel
Thermocouple Type
J
Hose Fitting A Type
MNPT
Maximum Working Pressure at 70F
150 psi
Interior Texture
Smooth
Maximum Wattage
500 W
Hose Fitting A Material
Stainless Steel
Hose Reinforcement Material
Polyethylene

Description

Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.