Zoro Homepage

Heated Hose Assembly, 525 W

  • Mfr # GRA-7053-0402-PTFE-180B

  • Zoro # G815827196


product price: $1,048.99
/ea
Free Shipping & Returns

Key Features

Hose Color
Black
Hose Length
15 ft
Hose Tube Material
PTFE Hose
Hose Configuration
Bulk Hose
Hose Cover Material
Black Braided Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRA-7053-0402-PTFE-180B
Zoro #
G815827196
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
15 ft
Hose Outer Diameter
1/2 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in
Hose Inner Diameter
171/500 in

Details

Hose Color
Black
Item
Heated Hose Assembly
Hose Tube Material
PTFE Hose
Hose Configuration
Bulk Hose
Hose Cover Material
Black Braided Mesh
Maximum Working Pressure at 70F
4,250 psi
Hose Fitting A Type
FJIC
Operating Voltage
240
Interior Texture
Smooth
Hose Fitting B Type
FJIC
Minimum Heating Temperature
-20 Degrees F
Maximum Wattage
525 W
Hose Reinforcement Material
Stainless Steel Braiding
Hose Fitting B Material
Stainless Steel
Hose Fitting A Material
Stainless Steel
Thermocouple Type
J
Maximum Heating Temperature
450 Degrees F

Description

Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.