Zoro Homepage

Heated Hose Assembly, 800 W

  • Mfr # GRA-7053-1302-CONU-120A

  • Zoro # G015827101


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Hose Length
10 ft
Hose Color
Blue
Hose Cover Material
FDA Blue PVC
Hose Tube Material
Conti- Nutriflex Clear Hose
Hose Configuration
Bulk Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRA-7053-1302-CONU-120A
Zoro #
G015827101
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
10 ft
Hose Inner Diameter
3 in
Hose Outer Diameter
3 1/2 in

Details

Hose Color
Blue
Hose Cover Material
FDA Blue PVC
Hose Tube Material
Conti- Nutriflex Clear Hose
Item
Heated Hose Assembly
Hose Configuration
Bulk Hose
Thermocouple Type
J
Hose Fitting A Material
Stainless Steel
Hose Reinforcement Material
Polyethylene
Maximum Working Pressure at 70F
50 psi
Hose Fitting B Type
No fitting
Operating Voltage
120
Interior Texture
Smooth
Maximum Wattage
800 W
Hose Fitting A Type
No fitting
Maximum Heating Temperature
158 Degrees F
Minimum Heating Temperature
-20 Degrees F

Description

Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.