Zoro Homepage

Heated Hose Assembly, 875 W

  • Mfr # GRA-7053-0402-PTFE-300A

  • Zoro # G215827161


product price: $1,251.99
/ea
Free Shipping & Returns

Key Features

Hose Color
Black
Hose Cover Material
Black Braided Mesh
Hose Tube Material
PTFE Hose
Hose Configuration
Bulk Hose
Hose Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRA-7053-0402-PTFE-300A
Zoro #
G215827161
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
25 ft
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in
Hose Inner Diameter
171/500 in
Hose Outer Diameter
1/2 in

Details

Hose Color
Black
Hose Cover Material
Black Braided Mesh
Hose Tube Material
PTFE Hose
Item
Heated Hose Assembly
Hose Configuration
Bulk Hose
Hose Fitting B Material
Stainless Steel
Thermocouple Type
J
Hose Fitting A Material
Stainless Steel
Interior Texture
Smooth
Minimum Heating Temperature
-20 Degrees F
Hose Fitting A Type
FJIC
Hose Fitting B Type
FJIC
Operating Voltage
120
Maximum Working Pressure at 70F
4,250 psi
Maximum Heating Temperature
450 Degrees F
Hose Reinforcement Material
Stainless Steel Braiding
Maximum Wattage
875 W

Description

Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.