Heated Hose Assembly, 875 W
Mfr # GRA-7053-0402-PTFE-300B
Zoro # G715827111
product price: $1,251.99
/ea
Free Shipping & Returns
Key Features
Hose Cover Material
Black Braided Mesh
Hose Length
25 ft
Hose Tube Material
PTFE Hose
Hose Configuration
Bulk Hose
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRA-7053-0402-PTFE-300B
Zoro #
G715827111
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
25 ft
Hose Outer Diameter
1/2 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in
Hose Inner Diameter
171/500 in
Details
Hose Cover Material
Black Braided Mesh
Hose Tube Material
PTFE Hose
Hose Configuration
Bulk Hose
Item
Heated Hose Assembly
Hose Color
Black
Maximum Working Pressure at 70F
4,250 psi
Hose Reinforcement Material
Stainless Steel Braiding
Hose Fitting A Material
Stainless Steel
Thermocouple Type
J
Hose Fitting B Material
Stainless Steel
Maximum Heating Temperature
450 Degrees F
Minimum Heating Temperature
-20 Degrees F
Hose Fitting A Type
FJIC
Operating Voltage
240
Hose Fitting B Type
FJIC
Interior Texture
Smooth
Maximum Wattage
875 W
Description
Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.