Heated Hose Assembly, 9000 W
Mfr # GRA-7053-1402-CONU-1200A
Zoro # G315826927
product price: $6,800.99
/eaKey Features
Hose Length
100 ft
Hose Configuration
Bulk Hose
Hose Tube Material
Conti- Nutriflex Clear Hose
Hose Cover Material
FDA Blue PVC
Hose Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRA-7053-1402-CONU-1200A
Zoro #
G315826927
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
100 ft
Hose Outer Diameter
4 1/2 in
Hose Inner Diameter
4 in
Details
Item
Heated Hose Assembly
Hose Configuration
Bulk Hose
Hose Tube Material
Conti- Nutriflex Clear Hose
Hose Cover Material
FDA Blue PVC
Hose Color
Blue
Hose Fitting A Material
Stainless Steel
Operating Voltage
120
Hose Reinforcement Material
Polyethylene
Interior Texture
Smooth
Maximum Wattage
9,000 W
Minimum Heating Temperature
-20 Degrees F
Hose Fitting A Type
No fitting
Maximum Heating Temperature
158 Degrees F
Thermocouple Type
J
Hose Fitting B Type
No fitting
Maximum Working Pressure at 70F
45 psi
Description
Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.