Zoro Homepage

Heated Hose Wrap, 100 W, 240V

  • Mfr # HVB-PW-B-2D-10-HL-27

  • Zoro # G715827272


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass Tech Mat Insulation; cable heater; hook-loop fastener vinyl outer; woven fiberglas inner material
Length
10 ft
Thermocouple Type
J
Jacket Material
Vinyl
For Maximum Outside Diameter
2 2/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-PW-B-2D-10-HL-27
Zoro #
G715827272
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
For Maximum Outside Diameter
2 2/5 in
Thickness
1.25 in

Details

Material
Fiberglass Tech Mat Insulation; cable heater; hook-loop fastener vinyl outer; woven fiberglas inner material
Item
Heated Hose Wrap
Thermocouple Type
J
Jacket Material
Vinyl
Maximum Heated Temperature
80 Degrees F
Minimum Heating Temperature
-20 Degrees F
Product Type
2" Diameter Heated Hose Wrap
Operating Voltage
240V
Maximum Wattage
100 W

Description

Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.