Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heated Hose Wrap, 150 W, 240V

  • Mfr # HVB-PW-B-4D-10-HL-27

  • Zoro # G215826782


product price: $1,052.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft
Material
Fiberglass Tech Mat Insulation; cable heater; hook-loop fastener vinyl outer; woven fiberglas inner material
Maximum Heated Temperature
80 Degrees F
Maximum Wattage
150 W
Minimum Heating Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-PW-B-4D-10-HL-27
Zoro #
G215826782
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
For Maximum Outside Diameter
4 2/5 in
Thickness
1.25 in

Details

Material
Fiberglass Tech Mat Insulation; cable heater; hook-loop fastener vinyl outer; woven fiberglas inner material
Item
Heated Hose Wrap
Maximum Heated Temperature
80 Degrees F
Maximum Wattage
150 W
Minimum Heating Temperature
-20 Degrees F
Operating Voltage
240V
Thermocouple Type
J
Jacket Material
Vinyl
Product Type
4" Diameter Heated Hose Wrap

Description

Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.