Zoro Homepage

Heated Hose Wrap, 75 W, 120V

  • Mfr # HVB-PW-A-25D-5-HL-27

  • Zoro # G315827177


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Length
5 ft
Material
Fiberglass Tech Mat Insulation; cable heater; hook-loop fastener vinyl outer; woven fiberglas inner material
Maximum Wattage
75 W
Thickness
1.25 in
Product Type
2.5" Diameter Heated Hose Wrap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-PW-A-25D-5-HL-27
Zoro #
G315827177
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Thickness
1.25 in
For Maximum Outside Diameter
2 4/5 in

Details

Material
Fiberglass Tech Mat Insulation; cable heater; hook-loop fastener vinyl outer; woven fiberglas inner material
Item
Heated Hose Wrap
Maximum Wattage
75 W
Product Type
2.5" Diameter Heated Hose Wrap
Maximum Heated Temperature
80 Degrees F
Jacket Material
Vinyl
Thermocouple Type
J
Operating Voltage
120V
Minimum Heating Temperature
-20 Degrees F

Description

Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.