Heated Hose Wrap, 75 W, 120V
Mfr # HVB-PW-A-3D-5-HL-27
Zoro # G515827069
product price: $652.99
/ea
Free Shipping & Returns
Key Features
Length
5 ft
Material
Fiberglass Tech Mat Insulation; cable heater; hook-loop fastener vinyl outer; woven fiberglas inner material
Minimum Heating Temperature
-20 Degrees F
Maximum Heated Temperature
80 Degrees F
Jacket Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVB-PW-A-3D-5-HL-27
Zoro #
G515827069
UPC #
-
Country of Origin
United States
Dimensions
Length
5 ft
Thickness
1.25 in
For Maximum Outside Diameter
3 2/5 in
Details
Item
Heated Hose Wrap
Material
Fiberglass Tech Mat Insulation; cable heater; hook-loop fastener vinyl outer; woven fiberglas inner material
Minimum Heating Temperature
-20 Degrees F
Maximum Heated Temperature
80 Degrees F
Jacket Material
Vinyl
Thermocouple Type
J
Operating Voltage
120V
Product Type
3" Diameter Heated Hose Wrap
Maximum Wattage
75 W
Description
Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.