HeatedPalletHotbox, 53inH, 54.5inL, 230VAC

  • Mfr # HVB-B-12-412-175C-047-00-458

  • Zoro # G313343334


product price:  $3,408.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Watts
1,297.28 W
Watt Density
26.52 W/sq ft
Heater Length
54 1/2 in
Environment
Indoor, Outdoor
Heater Height
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVB-B-12-412-175C-047-00-458
Zoro #
G313343334
UPC #
-
Country of Origin
United States

Dimensions

Heater Length
54 1/2 in
Heater Height
53 in

Details

Item
Heated Pallet Hotbox
Watts
1,297.28 W
Watt Density
26.52 W/sq ft
Environment
Indoor, Outdoor
Operating Voltage
230V AC
Current Rating
5.64 A
Thermostat Temperature -Maximum
158 Degrees F
For Container Capacity
1 Standard Pallet
IP Rating
IP66
For Container Material Type
Metal, Plastic
Operating Temperature - Maximum
180 Degrees F
Thermostat Temperature -Minimum
158 Degrees F

Description

Heated Pallet Hotbox, Current Rating 5.64 A, Environment Indoor, Outdoor, For Container Capacity 1 Standard Pallet, For Container Material Type Metal, Plastic, Thermostat Temperature -Maximum 158 Degrees F, Thermostat Temperature -Minimum 158 Degrees F, Operating Voltage 230V AC, Watt Density 26.52 W/sq ft, Watts 1,297.28 W, Heater Height 53 in, Heater Length 54 1/2 in, IP Rating IP66, Operating Temperature - Maximum 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.