Zoro Homepage

Insulated Hose Wrap

  • Mfr # INSVB-PW-15D-5-HL

  • Zoro # G515826949


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Length
5 ft
Material
Fiberglass Tech Mat Insulation; hook/loop fastener; vinyl outer; woven fiberglas inner material;
Minimum Heating Temperature
-20 Degrees F
Product Type
1.5" Diameter Insulated Hose Wrap
For Maximum Outside Diameter
1 4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INSVB-PW-15D-5-HL
Zoro #
G515826949
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
For Maximum Outside Diameter
1 4/5 in
Thickness
1.25 in

Details

Material
Fiberglass Tech Mat Insulation; hook/loop fastener; vinyl outer; woven fiberglas inner material;
Item
Insulated Hose Wrap
Minimum Heating Temperature
-20 Degrees F
Product Type
1.5" Diameter Insulated Hose Wrap
Jacket Material
Vinyl

Description

Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.