Insulated Hose Wrap
Mfr # INSVB-PW-1D-5-HL
Zoro # G215826775
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass Tech Mat Insulation; hook/loop fastener; vinyl outer; woven fiberglas inner material;
Length
5 ft
For Maximum Outside Diameter
1 2/5 in
Minimum Heating Temperature
-20 Degrees F
Jacket Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INSVB-PW-1D-5-HL
Zoro #
G215826775
UPC #
-
Country of Origin
United States
Dimensions
Length
5 ft
For Maximum Outside Diameter
1 2/5 in
Thickness
1.25 in
Details
Material
Fiberglass Tech Mat Insulation; hook/loop fastener; vinyl outer; woven fiberglas inner material;
Item
Insulated Hose Wrap
Minimum Heating Temperature
-20 Degrees F
Jacket Material
Vinyl
Product Type
1" Diameter Insulated Hose Wrap
Description
Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.